Beli cutter tile di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Tile CutterDeskripsi:INGCO Tile Cutter (600 mm) // Alat Potong Keramik Marmer Granit
- Mujingfang Tile Cutteratribut:
- Color: Blue
- KRISBOW Pemotong Keramik Manualatribut:
- Maximum direct line cutting (mm): 600
- Maximum Cutting Thickness (mm): 12
- ROMWAY Tile Cutteratribut:
- Maximum Cutting Thickness (mm): 12
- WESTWARD Tile Cutteratribut:
- Item: Tile Cutter
- Capacity: Cuts Up to 12inch Tiles
- Size (inch): 12
- Construction: Aluminium Alloy Base, Chrome-Plated Steel
- Characteristics: And Durable Rails With Bumpers, Heavy Duty Rubber Pads Prevent Tiles From Shifting, Linear Ball Bearing Slides For Smooth Scoring
- Type: Professional
- Application: For Cutting Tile
- Color: Grey with Green Base
- TOLSEN Heavy Duty Tile CutterDeskripsi:SPIRIT LEVEL- Aluminium frame- With 3 bubblesatribut:
- Packing: Color Box
- Sellery Manual Tile Cutteratribut:
- Cutting Type: Paralel & Diagonal (0-45 degrees)
- Maximum Cutting Length (mm): 600
- Maximum Cutting Thickness (mm): 15
- TOTAL Tile CutterDeskripsi:2pcs Cutting Stone Tungsten Carbide. Blade size: 16x6x3mm. Multi Function: Straight & Diagonal Cutting. Dia. As Sliding: 19mm.
- KRISBOW Mesin Pemotong Keramikatribut:
- Diamond Wheel Diameter (mm): 180 (Wet Process)
- Input Power (W/V/Hz): 600/220/50
- Cutting Table Tilt (°): 0-45
- Dimensions (LxWxH) (cm): 39.5x39.5x18.5
- Cutting Height (mm): 32
- No Load Speed (rpm): 2990
- Jason Heavy Duty Tile CutterDeskripsi:- Able to cut most ceramic tiles
- WESTWARD Vinyl Tile Cutteratribut:
- Item: Vinyl Tile Cutter
- Capacity: Cuts Up to 12inch Tiles Diagonally
- Includes: Box with Custom Styrofoam, Measuring Guide and 45 Degree Mitre Guide
- Size (inch): 1 x 4 x 11 1/2
- Construction: Built-In Casters And Rubber Feet
- Characteristics: Custom Blow Molded, Moveable Cutting Guide
- Application: For Cutting Tile
- Color: Orange
- TILER Manual Tile CutterDeskripsi:Merk : TilerPanjang Alat : 145 CmKapasitas Potong : 120 CmMata Pisau Model Bearing Tengah Alat Potong Keramik - Geranit TilerPremium Qualityatribut:
- Cutting Capacity (cm): 120
- Tool Length (cm): 145
- Kennedy Tile Cutter/ScorerDeskripsi:Solid plastic handle with double-edged tungsten, extra hard, carbide cutting tip.atribut:
- Overall Length (mm): 130
- Type: Tile Scorer/Cutter
- Handle Material: Plastic
- Pack Quantity: 1
- Cutting Wheel Material: Tungsten Carbide
- Jason 3IN1 Tile CutterDeskripsi:Fit for floor strainerAble to cut most ceramic tiles
- TOLSEN Tile CutterDeskripsi:Packing : Color Boxatribut:
- Replacable Cutting Blades (mm): Ø15xØ6×1.5
- Max. Cutting (m): 10
- Length (mm): 400
- Union Tube Brushes with Thread (TT)atribut:
- Material: Brass
Daftar Harga cutter tile Terbaru March 2026
| INGCO Tile Cutter | Rp509.900 |
| Mujingfang Tile Cutter | Rp3.299.900 |
| KRISBOW Pemotong Keramik Manual | Rp669.900 |
| ROMWAY Tile Cutter | Rp999.900 |
| Rubi Tile Cutter | Rp1.499.900 |
| WESTWARD Tile Cutter | Rp1.099.900 |
| KRISBOW Pemotong Keramik Soft Tile | Rp559.900 |
| TOLSEN Heavy Duty Tile Cutter | Rp519.900 |
| Sellery Manual Tile Cutter | Rp1.899.900 |
| TOTAL Tile Cutter | Rp619.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





































































































































































/P101003488-1.jpg)